Shop All Box, I-Beam, and Torpedo Levels
Empire Level
24" True Blue Magnetic Digital Box Level w/Case
Mfr # EM105.24
Zoro # G7557903
original price:
$139.99
14% off
new price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 2.75
- Application Leveling & Layout
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # EM105.24
- Zoro # G7557903
- UPC # 045242482948
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 1.11 |
Width | 2.75 |
Details
Color | Blue |
Application | Leveling & Layout |
Item | Digital Box Level |
Shop By | Hot Buys |
Description
True Blue Digital Level-Mag,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Morgan 60 Machinist Vise (1106000)
- EXCEL BLADES Precision Knife Safety Caps for Medium Hobby Duty Knives Fit K2, 5pcs (102)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- EMPIRE LEVEL 48" True Blue Magnetic Digital Box Level w/Case (EM105.48)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- EMPIRE LEVEL 32" True Blue Box Level (E75.32)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- KAPRO TOOLS Kapro 705 Eagle Box Level + OPTIVISION & Plumb Site - 48in Non-Magnetic (705-41P-48)
- Empire Level Box, I-Beam, and Torpedo Levels