Shop All Rulers and Straight Edges
Empire Level
18-in Stainless Steel Rule
Mfr # 27318
Zoro # G4875109
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Material Stainless Steel
- Graduations 8ths, 16ths, and millimeters
- Width (In.) 2.25
- Measurement Type Rulers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # 27318
- Zoro # G4875109
- UPC # 046609273186
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 |
Width (In.) | 2.25 |
Height | 20.25 |
Details
Material | Stainless Steel |
Graduations | 8ths, 16ths, and millimeters |
Measurement Type | Rulers |
Color | Silver |
Item | Ruler |
Description
Ruler,Stainless Steel,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- DRILL AMERICA 13/16"-32 HSS Plug Hand Tap (DWTST13/16-32P)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (91380-07-06)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 10-32" (SKTTF-021)
- EMPIRE LEVEL Heavy Duty Aluminum Straight Edge, 24 in (4002)
- EMPIRE LEVEL 12 in. Hook Rule (27308)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- EMPIRE LEVEL 6 Pocket Ruler-Stainless Steel (2730)
- EMPIRE LEVEL Empire Heavy-Duty Straight Edge, 0 to 36 in, Aluminum, 1 in W (403)
- EMPIRE LEVEL 48'' Aluminum Straight Edge (4004)
- COOLCRAFTS VCT 18 in. Standard & Metric Easy Read Stainless Steel Ruler, Blue & Black (CO3758549)
- Empire Level Measuring and Layout Tools