Shop All Box, I-Beam, and Torpedo Levels
Empire Level
16" True Blue Digital Box Level
Mfr # E105.16
Zoro # G7558122
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75
- Color Blue/silver
- Width 1.11
- Application Leveling & Layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # E105.16
- Zoro # G7558122
- UPC # 045242482900
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 2.75 |
Width | 1.11 |
Details
Color | Blue/silver |
Application | Leveling & Layout |
Item | Digital Box Level |
Description
True Blue Digital Level,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- STM 4 Cast Iron VBlock (370566)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- EMPIRE LEVEL Line Level Set (83038)
- EMPIRE LEVEL 32" True Blue Box Level (E75.32)
- EMPIRE LEVEL 5.5" Magnetic Billet Torpedo Level w/No-Dog Feature (841.6)
- EMPIRE LEVEL em819 Tool Box Level, 9 in L, 3Vial, Magnetic, Aluminum (EM81.9)
- EMPIRE LEVEL 24" UltraView LED Magnetic Box Level (EM95.24)
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- STABILA 25245 Torpedo Level - 3 Vial V-Groove Magnetic (43-165)
- Empire Level Box, I-Beam, and Torpedo Levels