Shop All Combination Square Sets and Components
Empire Level
16" True Blue Combination Square
Mfr # E280
Zoro # G4875221
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Level
- MFR # E280
- Zoro # G4875221
- UPC # 015812502802
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Size | 16" |
Details
Item | Combination Square Set |
Blade Material | Stainless Steel |
Description
Combination Square,w/Vial,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- WERA 1/4" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 5-1/2" L, Satin Finish (05004003001)
- WILLIAMS Williams Screwdriver Set, 8 Pieces (100P-8MD)
- EMPIRE LEVEL 6" True Blue Combination Square (E255)
- EMPIRE LEVEL 12" True Blue Combination Square (E250)
- BIG HORN 12-Inch Combination Square Set with Protractor (19571)
- STARRETT Combination Square Set, 4 In, 2 Pc (C11H-4-4R)
- H & H INDUSTRIAL PRODUCTS 1-1/2" Machinists Center Square Set (4901-0351)
- STARRETT Square Head, Steel, Smooth Finish (H33-1224)
- STARRETT Combination Set (9ME-300)
- Empire Level Measuring and Layout Tools