Shop All Vented Gas Heaters
Empire Comfort Systems
Gas Fired Room Heater, 34 In. W, 20 In. D
Mfr # RH65BLP
Zoro # G1599062
product price: $2,514.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,514.99
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Input 65,000
- BtuH Output 32,500
- Vent 5 in
- Height 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # RH65BLP
- Zoro # G1599062
- UPC # 720968146526
- Country of Origin United States
- Category Vented Gas Heaters
Dimensions
Height | 29 5/8 in |
Width | 34 in |
Depth | 20 in |
Pipe Size Supply | 3/8 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, Limited 1 yr Parts |
Overall Height | 29 9/16 in |
Overall Width | 34 in |
Overall Depth | 27 11/16 in |
Overall Dimensions - H x W x D | 29 9/16 in x 34 in x 27 11/16 in |
Vent Diameter | 5 in |
Connection Size | 1/2 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Visual Flame, Heating Capacity Input 65,000 BtuH, Heating Capacity Output 32,500 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 5 in, Overall Height 29 9/16 in, Overall Width 34 in, Overall Depth 27 11/16 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow 350 cfm, Air Flow Direction Horizontal, Air Temperature Rise 180, Connection Size 1/2 in, Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- TESTO Smart Probes AC Refrigeration Test Kit - 350ft. (0563 0002 20)
- ALL-FILTERS 18X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18181.C 4PK)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 18-3/8 In. D (RH35NAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, NG (RH50CNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 16 In. D (RH50BNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, 34 In. W (RH50BLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, 34 In. W (RH65BNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, NG (RH65CNAT)
- WORLD MARKETING OF AMERICA World Marketing 60 BTU Forced Air Heater GFA125A (GFA125A)
- Empire Comfort Systems Gas Heaters & Accessories