Shop All Vented Gas Heaters
Empire Comfort Systems
Gas Fired Room Heater, 20 In. D, 34 In. W
Mfr # RH65BNAT
Zoro # G3329182
product price: $2,514.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,514.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 65,000
- BtuH Output 33,000
- Vent 5 in
- Height 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # RH65BNAT
- Zoro # G3329182
- UPC # 720968146519
- Country of Origin United States
- Category Vented Gas Heaters
Dimensions
Height | 29 5/8 in |
Width | 34 in |
Depth | 20 in |
Pipe Size Supply | 3/8 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, Limited 1 yr Parts |
Overall Height | 29 9/16 in |
Overall Width | 34 in |
Vent Diameter | 5 in |
Overall Dimensions - H x W x D | 29 9/16 in x 34 in x 27 11/16 in |
Overall Depth | 27 11/16 in |
Connection Size | 1/2 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Visual Flame, Heating Capacity Input 65,000 BtuH, Heating Capacity Output 33,000 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 5 in, Overall Height 29 9/16 in, Overall Width 34 in, Overall Depth 27 11/16 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow 350 cfm, Air Flow Direction Horizontal, Air Temperature Rise 180, Connection Size 1/2 in, Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- MARS Air Curtain, 2100 cfm, 115V, 4.8A (LPN284-2UA-OB)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- HEATFAB Gas Vent Pipe (9314E88-316)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 29-5/8 In. H (RH50CLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, 34 In. W (RH50BLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 18-3/8 In. D (RH35NAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, LP (RH35LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 37 In. W, 26 In. H (RH25NAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, 37 In. W (RH25LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, LP (RH65CLP)
- Empire Comfort Systems Heaters & Furnaces