Shop All Vented Gas Heaters
Empire Comfort Systems
Gas Fired Room Heater, 16 In. D, NG
Mfr # RH50CNAT
Zoro # G4601597
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 50,000
- BtuH Output 35,000
- Vent 5 in
- Height 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # RH50CNAT
- Zoro # G4601597
- UPC # 720968145109
- Country of Origin United States
- Category Vented Gas Heaters
Dimensions
Height | 29 5/8 in |
Width | 34 in |
Depth | 16 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, Limited 1 yr Parts |
Pipe Size Supply | 1/2 in |
Overall Width | 34 in |
Overall Height | 29 5/8 in |
Overall Dimensions - H x W x D | 29 5/8 in x 34 in x 23 3/16 in |
Connection Size | 1/2 in |
Overall Depth | 23 3/16 in |
Vent Diameter | 5 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Solid Face, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 35,000 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 5 in, Overall Height 29 5/8 in, Overall Width 34 in, Overall Depth 23 3/16 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow Direction Horizontal, Air Temperature Rise 160, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 27 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D529)
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, 37 In. W (RH25LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 16 In. D (RH50BNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, LP (RH35LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, NG (RH65CNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, 34 In. W (RH50BLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, 34 In. W (RH65BNAT)
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 50k BTU (5001921A)
- Empire Comfort Systems Vented Gas Heaters