Shop All Gas Fireplaces
Empire
Empire VSR18LP 18 in. Vented Millivolt Control Slope Glaze Burner - LP
Mfr # VSR18LP
Zoro # G404121599
Free Shipping & Returns
Not eligible for select promotions
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire
- MFR # VSR18LP
- Zoro # G404121599
- UPC # 720968265784
- Country of Origin China
- Category Gas Fireplaces
Details
Promotion Restriction | Not eligible for promotion |
Description
This burner is certified for use in an existing fireplace with an open damper flue. Vented systems do not burn the gas used cleanly and therefore need to be exhausted through an open chimney - similar to burning wood. A vented burner can only be used in this application. It is not convertible to vent-free operation. A vented burner can be rated up to 75,000 BTUs to create taller flames but is still only rated as a decorative system and is not for use as a heat source and cannot be operated by a thermostat.
Specifications- Size: 18 in.
- Fuel Type: Liquid Propane
- Ignition Type: Millivolt Control
- Type of Venting: Vented
- Minimum Dimensions for Fireplaces: 28" (Front Width) x 15" (Depth) x 22" (Height)
- BTU: 40000 / 65000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROKA ELECTRICAL MANUFACTURING Motor Kit (72428)
- HONEYWELL HOME REPLACEMENT FILTER KIT FOR RO FILTER SYS (50046086-001)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL22-2PK-24)
- EMPIRE Empire DVD36FP30N Natural Gas Millivolt Direct-Vent Fireplace (DVD36FP30N)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, T-Stat (DFS-400T-2CH)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, T-Stat (DFS-300T-4AS)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Tobacco finish (VFF2-PH26D-T)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace - 32,000 Btu, T-Stat Control Appl (DFS-400T-4AS)
- GENERIC Fan Blower For Avenger Mg Style Gas Space Heaters Greater Than (MGB100)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, Remote (DFS-300R-2AC)
- Empire Gas Fireplaces