Shop All Grill Accessories
Empire
Empire VBS42SBL 42 in. Steel EZ-Attach Firebox Frame; Black
Mfr # VBS42SBL
Zoro # G903708017
product price: $185.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # VBS42SBL
- Zoro # G903708017
- UPC # 720968982551
- Country of Origin China
- Category Grill Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Empire frame features durable three-piece steel construction to make installing those fireboxes simple. It transitions the fireplace to the adjoining surface in the most direct and most convenient way possible. The frame is in three attractive finishes, allowing homeowners to accent their fireplace and complement their home in a variety of eye-catching ways.
Features- 42 in. Steel EZ-Attach Firebox Frame
- Superior quality products
- High quality performance and reliability
- Color: Black
- Size: 42 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR DBL MALE CONNECTOR 3/4"" (877014-1002)
- SMITH PERFORMANCE SPRAYERS 48 oz. Handheld Acetone Sprayer (190398)
- STENS Toro 110506 Heavy-Duty Steel Deck Wheel 210-013 (210-013)
- KOHLER Kit Asam Ignition Conversion ( (24 755 307-S)
- GRILL MARK SKEWER SET/4 18"" CHROME (12151)
- US PUMICE BQ-24 Pumice Cleaning Brick - 6 x 3 x 3 in. (US575163)
- GREENGRASS Carolina Panthers Grill Cover Deluxe (GR50194)
- GRILL MARK Plastic Grill Control Knob For Universal (03044ACE)
- CUISINART Magnetic Grilling Spice Set, 3 pcs. (CSS-33)
- GRILL MARK GRILL BASKET SS 16.25X6"" (21015)
- CAMCO LP GREEN ACME NUT X 1/4IN NPT, CCSAUS, CLAMSHELL (59923)
- Empire Grill Accessories