Shop All Fireplace Doors
Empire
Empire VB4H42BL 40 in. Fireplace Extension Hood for 42 in. Breckenridge Fireboxes; Black
Mfr # VB4H42BL
Zoro # G104121714
product price: $124.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # VB4H42BL
- Zoro # G104121714
- UPC # 720968995391
- Country of Origin China
- Category Fireplace Doors
Details
Promotion Restriction | Not eligible for promotion |
Description
Empire fireplace hood performs an important practical function, but that doesn't mean it has to be unattractive. With an Empire VB4H42 Extended 40 Inch Flush Fireplace Hood you can ensure the safety of your firebox and provide a stylish accent for your hearth.
Features- Matte black Extended hood for 42" Breckenridge deluxe fireboxes
- Extended hoods are used for installations with extended empire mantels
- Size: 40 in.
- Fits For: 42 in. Breckenridge Fireboxes
- Finish: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Inducer Motor (HC30GL120)
- MASTER FLOW 60 in. S-Cleat (CS60)
- SUPCO Liquid Line Dryer, 3/8" SAE, 8"cu. (LLD083)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- EMPIRE Empire ELH1 Adjustable Fireplace Hood; Black (ELH1)
- FIREPLACE GLASS DOORS Amhearst Large Glass Door (AM-2102)
- FIREPLACE GLASS DOORS Aerin Medium Burnished Bronze (AE-1701BB)
- FIREPLACE GLASS DOORS Gavin Medium Black (GV-7001BL)
- BACK2BASICS 12 x 12 in. Cast-Iron Clean-Out Doors (BA2213119)
- FIREPLACE GLASS DOORS Clairmont Small Skyline Nickel (CM-3010SN)
- FIREPLACE GLASS DOORS Ascot Small Oil Rubbed Bronze (AT-1000OR)
- Empire Fireplace Parts & Accessories