Shop All Low Voltage Thermostats
Empire
Empire T24V 24V Wall Thermostat
Mfr # T24V
Zoro # G903987801
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # T24V
- Zoro # G903987801
- UPC # 720968999986
- Country of Origin China
- Category Low Voltage Thermostats
Details
Promotion Restriction | Not eligible for promotion |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 24V Wall Thermostat
- Superior quality products
- High quality performance and reliability
- Voltage: 24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- REZNOR 163894 Capacitor Mag (163894)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- EMPIRE Empire TRW Wall Thermostat with Wireless Remote (TRW)
- SCHNEIDER ELECTRIC ClimaSys CC - double thermostat 250V - range of temperature 0...60°C - 1NO/NC - °C (NSYCCOTHD)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- WHITE-RODGERS 1F87U-42Wf 24V Wifi Sensi (1F87U-42WF)
- GOOGLE Nest- Learning Thermostat 3rd Generation - White (T3017US)
- BARNES & JONES 122A 1/2" Angle Thermostatic (122A)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7 or Nonprogrammable Programs, 4 H 2 C, 24VAC (1F95EZ-0671)
- Empire Thermostats