Shop All Furnace and Heater Parts
Empire
Empire RH50CBLP 50000 BTU Closed Front Room Heater with Blower; Hydraulic Thermostat - Standing Pilot
Mfr # RH50CBLP
Zoro # G204121874
original price:
$2,471.99
7% off
new price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # RH50CBLP
- Zoro # G204121874
- UPC # 720968142207
- Country of Origin China
- Category Furnace and Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Takes 5" B-vent pipes
- Must be vented vertically
- Requires no electricity
- Matchless piezo ignition system
- Durable beige cabinet
- Convenient hydraulic thermostat
- Draft diverter can be vertically or horizontally installed
- Automatic shut-off keeps you safe
- Closed Front w/Blower, Hydraulic Thermostat, Standing Pilot, 50,000 Btu
- Top - 55"
- Sides - 6"
- Opposite side - 18"
- Bottom of unit to wood floor - 0"
- Draft diverter to wall - 2"
- BTUs: 50000
- Fuel Type: Liquid Propane
- Dimensions with diverter: 29.56" H x 34" W x 23.19" D
- Dimensions without diverter: 29.56" H x 34" W x 16" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Vanes, 1/2" (M8643)
- WHITE-RODGERS Furnace Board, 25VAC, With Wiring Adapter (50M56U-751)
- ROBERTSHAW 700-064 24V 1" X 1" Universal (700-064)
- AMERICAN LOUVER/PLASTICADE American Louver Square Ceiling Vent Air Diverter, for 2' x 2' T-Grid Diffusers, White (STR-ADS-W)
- EMPIRE Empire FRBC On & Off Remote Control Receiver & Remote Safety Pilot Kits (FRBC)
- EMPIRE Radiant Vent-Free Manual Control Heater, 30,000 BTU, Natural (HRW30MN)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- ROBERTSHAW Ranetc-112000-000 24V Single Stage (ETC-112000)
- SCULLY 10543 Tube For 42"-44" Snorkel (10543)
- TEMPCO Terminal Block, 2 - Pole (EHD-108-117)
- NORDYNE Auto Limit Switch, 135-165F, No626612 (626612)
- Empire Furnace and Heater Parts