Shop All Furnace and Heater Parts
Empire
Empire OLI24N 24 in. Natural Gas Ignition Pilot Variable Remote Control
Mfr # OLI24N
Zoro # G104121981
product price: $1,563.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # OLI24N
- Zoro # G104121981
- UPC # 720968980090
- Country of Origin China
- Category Furnace and Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
The Loft Series Burners are ideal when installed in Empire's Outdoor Stainless Steel Vent-Free Fireboxes. Loft Series contemporary Burners completes your modern outdoor decor.
Features- Intermittent electronic ignition
- Remote variable flame height control
- Approximate Turndown 33%
- Size: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Cover Plate, Electrical Box, Arctic White (50028399-001)
- ATLANTIC BLOWERS Pressure Filter Element, 4.00" (ABEP-10005)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- MANITOWOC Sensor Block Label Assembly (000008173)
- EMPIRE Empire FRBC On & Off Remote Control Receiver & Remote Safety Pilot Kits (FRBC)
- EMPIRE Radiant Vent-Free Manual Control Heater, 30,000 BTU, Natural (HRW30MN)
- EMPIRE 10000 BTU Infrared VF Manual Heater with 3-Heat Settings, White (SR10WNAT)
- ROBERTSHAW Gas Pilot (1830-003)
- AAON TUTCO CH2553, CRANKCASE HEATER 90W, 480 (P83900)
- NORDYNE 01-0840 Sequencer H (01-0840)
- HONEYWELL HOME Dehumidifier Filter (50070171-002/U)
- Empire Furnace and Heater Parts