Shop All Furnace and Heater Parts
Empire
Empire HLS18R2 18 in.6-Piece Refractory Log Set
Mfr # HLS18R2
Zoro # G204121638
product price: $200.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # HLS18R2
- Zoro # G204121638
- UPC # 720968960955
- Country of Origin China
- Category Furnace and Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 18 in. Refractory Log Set
- 6 Piece
- Size: 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Log Bed Kit For Vented & Vent Free Log Sets - Model# Dlb2 (DLB2)
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- KING ELECTRIC Wsc Wall Heater 120V 1500-750W W/ Sp Stat & Grill Black (WSC1215-T-B)
- RW BECKETT Burner Motor, 4NU97, 4NU98, 3AAC2 (21805GU)
- EMPIRE 10000 BTU Infrared VF Manual Heater with 3-Heat Settings, White (SR10WNAT)
- EMPIRE Empire FRBC On & Off Remote Control Receiver & Remote Safety Pilot Kits (FRBC)
- EMPIRE Radiant Vent-Free Manual Control Heater, 30,000 BTU, Natural (HRW30MN)
- SUNTEC B2Ta8930 Fuel Unit 2-Stage, (B2TA8930)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- NORDYNE Ignitor, 208/230V (903179)
- ZORO SELECT Filter, Reusable (2010-7009-006)
- Empire Furnace and Heater Parts