Shop All Water Heater Parts
Empire
Empire DVK35 17 ft. Vent Extension Kit
Mfr # DVK35
Zoro # G203987853
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # DVK35
- Zoro # G203987853
- UPC # 720968990631
- Country of Origin China
- Category Water Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Empire DVK35 Innsbrook Direct Vent Gas Fireplace Insert Vent Extension Kit. This kit is specifically designed for use with Innsbrook direct vent gas fireplace inserts and helps you solve some of the more common venting dilemmas surrounding installation of those appliances.
Features- 17 ft. Vent Extension Kit
- For use with Direct-Vent Insert Vent Kits
- By empire comfort system
- Length: 17 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- VINTAGE CC83208X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83208X)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- EMPIRE Empire DV822 Vinyl Siding Vent Kit for Empire Round Vent Kit (DV822)
- A.O. SMITH 9003944005 Kit Alum Anode 16" (9003944005)
- RINNAI 2/4 Condensing Horiz Starter Adapter (229253NPP)
- THRIFCO PLUMBING Water Heater Restraining Safety Strap in Galvanized Steel for 8 (4906029)
- AMTROL Sx90V 118-153 Floor Mounted (SX90V)
- RINNAI Battery Backup System 350A (R-UPS350A)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC PXB33K5 Crossover 3-Way 500 Hz-3500 Hz (PXB33K5)
- Empire Water Heater Parts