Shop All Gas Fireplaces
Empire
Empire DVD36FP30N Natural Gas Millivolt Direct-Vent Fireplace
Mfr # DVD36FP30N
Zoro # G504122205
product price: $2,139.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
Not eligible for select promotions
$2,139.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # DVD36FP30N
- Zoro # G504122205
- UPC # 720968911469
- Country of Origin China
- Category Gas Fireplaces
Details
Promotion Restriction | Not eligible for promotion |
Description
Deluxe models feature our Contour tube-style burner, designed to complement the hand-painted ceramic fiber log set, and produce a natural dancing flame. Choose a conventional Deluxe Tahoe model - with louvers and trim kits - or our new Clean Face Deluxe Fireplace - with a discreet air distribution channel that eliminates the look of louvers, yet still allows you to operate the optional blower. Conventional Deluxe fireplaces may be installed in the wall or in a cabinet or corner mantel.
Specifications- Overall Dimension: 37" W (front) x 35 5/8" H x 16 3/8" D x 24 1/2" W (rear)
- Rough Framing Dimension: 37 3/8" W x 35 3/4" H x 16 3/8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 33H45 R47466-001 115V Blower (33H45)
- DEFLECTO Semi-Rigid 4" x 5 ft. Aluminum Duct (A045/9)
- CD Industrial 24 Internal Orbital Pedestal Fan, 7,765CFM, 1/8HP (SFSD2S-6003)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA226.1U)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel- 32,000 Btu, Remote (DFS-400R-2W)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, Remote (DFS-300R-2AC)
- B & K Barrel Stove Kit (BSK1000)
- GHP EMBER FIBERS 0.25LB (GEF100)
- PROCOM 36In. Universal Ventless Firebox Insert - Zero Clearance Design - Mo (PC36VFC)
- GHP WILDWOOD LOG SET 24"" (VFL2-WW24DT)
- PROCOM Dual Fuel Ventless Gas Fireplace Insert - Arched Door, 15,000 B (PCS150T)
- Empire Fireplaces