Shop All Wall Art & Decor
Empire
Empire DS28433BL 37 x 24.5 x 1 in. 3-Sided 4x3 Surround Loft Vent-Free Insert; Black
Mfr # DS28433BL
Zoro # G203987952
product price: $274.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # DS28433BL
- Zoro # G203987952
- UPC # 720968962454
- Country of Origin China
- Category Wall Art & Decor
Details
Promotion Restriction | Not eligible for promotion |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 37 x 24.5 x 1 in. 3-Sided 4x3 Surround Loft Vent-Free Insert
- Superior quality products
- High quality construction and modern designs
- Color: Black
- Dimension: 37 x 24.5 x 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- EMPIRE Empire HRW10TL 10; 000 BTU LPG Radiant VF Heater with Thermostat (HRW10TL)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 30x47 (ALI20267-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Garden' Canvas Art, 30x47 (DLG0192-C3047GG)
- TRADEMARK FINE ART Bill Makinson 'Cows By Bridge' Canvas Art, 30x47 (ALI38819-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Vii Pink' Canvas Art, 35x35 (WAP10270-C3535GG)
- DESIGN TOSCANO Love and the Maiden, 1877: Canvas Replica Painting: Large (DA2663)
- TRADEMARK FINE ART Chariklia Zarris 'Bohemian Ikat VI' Canvas Art, 18x24 (WAG15216-C1824GG)
- Empire Wall Art & Decor