Shop All Two Way Radio Accessories
Empire
Empire BLI-BKB1210 7.4V Harris & GE & Ericsson & Macom BKB1210 3.2Ah Battery - 23.68 watt
Mfr # BLI-BKB1210
Zoro # G004130182
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire
- MFR # BLI-BKB1210
- Zoro # G004130182
- Country of Origin China
- Category Two Way Radio Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Batteries for a whole range of product lines which include motorcycles, personal watercraft (PWC), ATV's, tools, security systems, emergency lighting, and many more. eBatteriesToGo pride in offering high quality state-of-the-art product. All products are tested in terms of battery life test, reserve capacity test,cold-cranking amps test etc in order to ensure that you have a hassle free experience.
Features- 7.4 V Harris & GE & Ericsson & Macom BKB1210 3.2Ah Battery - 23.68 watt
- Voltage: 7.4 V
- Watts: 23.68 W
- Warranty: 2 Year
- Dimension 0.96" H x 2.35" W x 4.7" L
- Weight: 0.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN & MACHINE Mouse Pad - 5 Pack (MPAD/G5)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- EMPIRE Empire BLI-23406 7.4V Harris M & A Com BT-023406-005 Li-ion 2500 mAh Battery - 18.5 watt (BLI-23406)
- EMPIRE Kenwood KNB27 3.6V 1500 mAh Batteries - 5.4 watt (BNH-KNB27)
- EMPIRE Empire BNH-9858 7.5V Motorola NTN9858 Nickel Metal Hydride Batteries - 20.25 watt (BNH-9858)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- Empire Two Way Radio Accessories