Shop All Camera Batteries, Chargers & Cables
Empire
Empire BLI-211 7.4V Nikon EN-EL3 Li-ion 1400 mAh Batteries - 10.36 watt
Mfr # BLI-211
Zoro # G803963080
product price: $35.75
/ea
Not eligible for select promotions
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # BLI-211
- Zoro # G803963080
- Country of Origin China
- Category Camera Batteries, Chargers & Cables
Details
Promotion Restriction | Not eligible for promotion |
Description
Batteries for a whole range of product lines which include motorcycles, personal watercraft (PWC), ATV's, tools, security systems, emergency lighting, and many more. eBatteriesToGo pride in offering high quality state-of-the-art product. All products are tested in terms of battery life test, reserve capacity test,cold-cranking amps test etc in order to ensure that you have a hassle free experience.
Features- 7.4 V Nikon EN-EL3 Li-Ion 1400 mAh, Batteries - 10.36 watt
- Voltage: 7.4 V
- Watts: 10.36 W
- Warranty: 1 Year
- Dimension 0.82" H x 1.56" W x 2.2" L
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 6Ft (180211)
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L (HMN9036A)
- RAYOVAC Rayovac High Energy AA Alkaline Battery, 36 PK (81536PPK)
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- EMPIRE 7.4V Nikon EN-EL3E Li-ion 1500 mAh Batteries - 11.1 watt (BLI-293)
- EMPIRE 7.4V Canon NB-2L Li-ion 700 mAh Batteries - 5.18 watt (BLI-204)
- EMPIRE Empire BLI-464 Panasonic VW-VBT190 3.6V 1900 mAh Batteries - 6.84 watt (BLI-464)
- EMPIRE Empire BLI-251 3.7V Casio NP-40 Li-ion 1250 mAh Batteries - 4.63 watt (BLI-251)
- EMPIRE 7.2V Canon LP-E6N 7.2 1800 mAh Li-ion - 12.96 watt (BLI-463)
- EMPIRE 7.4V Panasonic DMW-BMA7 Li-ion .7 mAh Battery - 5.18 watt (BLI-283)
- ILC Replacement for Fujifilm Np-45 Battery (NP-45 BATTERY FUJIFILM)
- Empire Camera Batteries, Chargers & Cables