Shop All Cell Phone Batteries
Empire
Empire BLI-1505-3 Nokia Bv-T5E 3.8V 3000Mah Lithium-Ion Replacement Battery
Mfr # BLI-1505-3
Zoro # G104130396
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire
- MFR # BLI-1505-3
- Zoro # G104130396
- Country of Origin China
- Category Cell Phone Batteries
Details
Promotion Restriction | Not eligible for promotion |
Description
Batteries for a whole range of product lines which include motorcycles, personal watercraft (PWC), ATV's, tools, security systems, emergency lighting, and many more. eBatteriesToGo pride in offering high quality state-of-the-art product. All products are tested in terms of battery life test, reserve capacity test,cold-cranking amps test etc in order to ensure that you have a hassle experience.
Features- For long trips or vacations, make sure to take an extra battery along for the ride
- Go the distance with durable li-ion battery from waspcam.
- Electrolyte style - Lithium ion
- Volt: 3.8V
- Battery: 3000Mah
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- BATTERY CLERK AJC UPSonic Power UPSonic D 1000 12V 7Ah UPS Battery (AJC-D7S-T-2-159715)
- EMPIRE Empire BLI-1357-1.9 ZTE Li3823T43P3H735350 3.8V 1900 mAh Li-ion Battery - 7.22 watt (BLI-1357-1.9)
- ILC Replacement for Kyocera Scp-73lbps Battery (SCP-73LBPS)
- ILC Replacement for At&t Lt25h426271b Battery (LT25H426271B)
- ILC Replacement for Nokia Blb-3 (BLB-3 NOKIA)
- ILC Replacement for Blackberry Bold 9650 Battery (BOLD 9650)
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- ILC Replacement For CAMERON SINO, CSSMN750XL (CS-SMN750XL)
- Empire Cell Phone Batteries