Shop All Cell Phone Batteries
Empire
Empire BLI-1460-2 Nokia Bv-T3G 3.8V 2000mAh Lithium-Ion Battery
Mfr # BLI-1460-2
Zoro # G604130384
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire
- MFR # BLI-1460-2
- Zoro # G604130384
- Country of Origin China
- Category Cell Phone Batteries
Details
Promotion Restriction | Not eligible for promotion |
Description
Batteries for a whole range of product lines which include motorcycles, personal watercraft (PWC), ATV's, tools, security systems, emergency lighting, and many more. eBatteriesToGo pride in offering high quality state-of-the-art product. All products are tested in terms of battery life test, reserve capacity test,cold-cranking amps test etc in order to ensure that you have a hassle experience.
Features- Internal-cell-phone-batteries
- For long trips or vacations, make sure to take an extra battery along for the ride
- Go the distance with durable li-ion battery from waspcam.
- Electrolyte style - Lithium ion
- Volt: 3.8V
- Battery: 2000mAh
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Consent GS129 - 2 Pack (ML9-12MP25112474915)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- EMPIRE Empire BLI-1357-1.9 ZTE Li3823T43P3H735350 3.8V 1900 mAh Li-ion Battery - 7.22 watt (BLI-1357-1.9)
- ILC Replacement for Lorex Acc2003batt (ACC2003BATT LOREX)
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- ILB GOLD Replacement For Samsung, Galaxy S22 5G Battery (GALAXY S22 5G BATTERY)
- ILC Replacement for Blackberry Bold 9650 Battery (BOLD 9650)
- ILC Replacement for LG Bl-49h1h Battery (BL-49H1H)
- ILC Replacement for Alcatel 5011a Battery (5011A)
- Empire Cell Phone Batteries