Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Wall-Mount Thermostat, 750mV
Mfr # TMV
Zoro # G4725734
original price:
$34.85
5% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GWT Series Heaters
- Compatible with Product Type Wall Furnaces
- Thermostat Control Range Warmer
- Color Biege
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # TMV
- Zoro # G4725734
- UPC # 720968296016
- Country of Origin China
- Category Vented Gas Heater Accessories
Dimensions
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 4 in |
Overall Dimensions - H x W x D | 4 in x 2 in x 2 in |
Details
Item | Gas Wall and Ceiling Heater Thermostat |
For Use With | GWT Series Heaters |
Compatible with Product Type | Wall Furnaces |
Thermostat Control Range | Warmer |
Color | Biege |
Product Type | Thermostats |
Compatible Mfr. Model Number | GWT-25, GWT-35, GWT-50 |
Voltage | 750 mV |
Compatible System Type | Wall Furnaces |
Compatible Manufacturer Model Number | GWT-25, GWT-35, GWT-50 |
Description
Gas Wall and Ceiling Heater Thermostat, 2 in Overall Depth, 4 in Overall Height, 2 in Overall Width, Compatible Grainger Part Number 48CH54, 48XH55, 48XH56, 48XH57, 48XH58, 48XH59, 4LGE4, 4LGE5, 4LGE6, 4LGE7, 4LGE8, 4LGE9, Compatible Manufacturer Model Number GWT-25, GWT-35, GWT-50, Compatible System Type Wall Furnaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (FTPI-001-016)
- CHAMPION COOLER Asrtd Sz Aspn Pads, WC37, RWC35, N37W, RN35W (310085-9)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- DIVERSITECH Drain Pan, Metal 32X63, 26Ga (6-M3263)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVT2)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVE2)
- MARADYNE Heater 4 Position Switch Kit (TA7000078)
- Empire Comfort Systems Gas Heaters & Accessories