Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Wall Heater Floor Pad
Mfr # DVP1
Zoro # G5505735
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DV20E, DV40E and DV55E Series Heaters
- Mounting Type Floor
- Finish Beige Paint
- Function For Fire protection
- Accessory Type Wall Heater Floor Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # DVP1
- Zoro # G5505735
- UPC # 720968070401
- Country of Origin United States
- Category Vented Gas Heater Accessories
Details
Item | Wall Heater Floor Pad |
For Use With | DV20E, DV40E and DV55E Series Heaters |
Mounting Type | Floor |
Finish | Beige Paint |
Function | For Fire protection |
Accessory Type | Wall Heater Floor Pad |
Compatible with Product Type | Free-Standing Vented Gas Floor Heaters |
Product Type | Accessories for Gas Floor Heaters |
Description
Accessory Type Wall Heater Floor Pad, Compatible with Product Type Free-Standing Vented Gas Floor Heaters, Compatible Grainger Part Number 4LFZ5, 4LFZ6: 4LGA4, 4LGA5, 4LGA6, 4LGA7, Function For Fire protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- HEAT WAGON Electric Forced Air Heater, 5100 BtuH, 150 cfm, 7-1/2" Wx 13" L (P1500)
- REZNOR Ventor Motor, 115V, 3300 rpm (214067)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- THERNLUND Vh1-3 Vent Hood With 3" (VH1-3)
- Empire Comfort Systems Vented Gas Heater Accessories