Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Vent Extension Kit
Mfr # DVE2
Zoro # G4713371
product price: $238.50
/ea
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DV20E and DV40E Series Heaters
- Mounting Type Through The Wall
- Function For Extended Vent Runs
- Compatible with Product Type Free-Standing Vented Gas Floor Heaters
- Accessory Type Vent Extension Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # DVE2
- Zoro # G4713371
- UPC # 720968070203
- Country of Origin United States
- Category Vented Gas Heater Accessories
Details
Item | Vent Extension Kit |
For Use With | DV20E and DV40E Series Heaters |
Mounting Type | Through The Wall |
Function | For Extended Vent Runs |
Compatible with Product Type | Free-Standing Vented Gas Floor Heaters |
Accessory Type | Vent Extension Kit |
Product Type | Accessories for Gas Floor Heaters |
Description
Accessory Type Vent Extension Kit, Compatible with Product Type Free-Standing Vented Gas Floor Heaters, Compatible Grainger Part Number 4LFZ5, 4LFZ6: 4LGA4, 4LGA5, Function For Extended Vent Runs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 12 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL42-4)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- TITUS Transformer (100066-01)
- BROAN Thermostat (99030144)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- THERNLUND Vh1-3 Vent Hood With 3" (VH1-3)
- Empire Comfort Systems Gas Heaters & Accessories