Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Side Outlet Kit
Mfr # SOK1
Zoro # G5530445
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S, KQ2H03-32, KQ2H03-33S
- Standards ANSI Z21.86
- Opening Height 2 in
- Compatible with Product Type Wall Furnaces
- Vent Type Side Outlet Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # SOK1
- Zoro # G5530445
- UPC # 720968116055
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Opening Height | 2 in |
Vent Length | 10 in |
Opening Width | 3 1/4 in |
Opening Depth | 2 in |
Details
Item | Siding Vent Kit |
For Use With | Mfr. No. KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S, KQ2H03-32, KQ2H03-33S |
Standards | ANSI Z21.86 |
Compatible with Product Type | Wall Furnaces |
Vent Type | Side Outlet Kit |
Vent Direction | Horizontal |
Material | Steel |
Compatible Mfr. Model Number | KQ2H03-32, KQ2H03-33S, KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S |
Pattern Angle | 45 Degrees |
Product Type | Venting For Gas Heaters |
Accessory Type | Siding Vent Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Mfr. Model Number KQ2H03-32, KQ2H03-33S, KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S, Opening Height 2 in, Opening Width 3 1/4 in, Opening Depth 2 in, Mounting Type Surface, Vent Direction Horizontal, Vent Length 10 in, Vent Type Side Outlet Kit, Material Steel, Pattern Angle 45 Degrees , Standards ANSI Z21.86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG GROUP USA INC 6X4 Reducer/Increaser (GV0782-A)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- HONEYWELL Rem1000R1003 Redlink Enabled (REM1000R10)
- ALL-FILTERS 14X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14251.11 4PK)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVE2)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- MARADYNE Water Hose, Y Connector, 5/8"/3/4" (1663)
- Empire Comfort Systems Vented Gas Heater Accessories