Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Rear Outlet Kit
Mfr # ROK1
Zoro # G4570526
Free Shipping & Returns
$161.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FAW40IPLP to FAW55SPPNAT
- Includes Hardware
- Standards ANSI Z21.86, CSA2.32
- Compatible Mfr. Model Number FAW40IPLP to FAW55SPPNAT
- Product Type Assembly Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Comfort Systems
- MFR # ROK1
- Zoro # G4570526
- UPC # 720968116093
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Overall Depth | 6 in |
Overall Height | 4 7/8 in |
Overall Dimensions - H x W x D | 4 7/8 in x 11 1/4 in x 6 in |
Overall Width | 11 1/4 in |
Details
Item | Rear Outlet Kit |
For Use With | Mfr. No. FAW40IPLP to FAW55SPPNAT |
Includes | Hardware |
Standards | ANSI Z21.86, CSA2.32 |
Compatible Mfr. Model Number | FAW40IPLP to FAW55SPPNAT |
Product Type | Assembly Components |
Material | Steel |
Compatible with Product Type | Wall Furnaces |
Component Type | Rear Outlet Kit |
Description
Product Type Assembly Components, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 4LGD2, 4LGD3, 4LGD4, 4LGD5, 4LGD6, 4LGD7, 4LGD8, 4LGD9, Compatible Mfr. Model Number FAW40IPLP to FAW55SPPNAT, Component Type Rear Outlet Kit, Overall Height 4 7/8 in, Overall Width 11 1/4 in, Overall Depth 6 in, Mounting Type Through-the-Wall, Material Steel, Includes Hardware, Standards ANSI Z21.86, CSA2.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (5VD66)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-057)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF4-2HTL5-3X275)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- THERNLUND 950-3022 Motor Kit For (950-3022)
- Empire Comfort Systems Vented Gas Heater Accessories