Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Intake/Exhaust Extension Kit, 54 In. H
Mfr # DVE1
Zoro # G4541747
original price:
$427.98
17% off
new price: $353.70
/ea
Free Shipping & Returns
$353.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DV-20E, DV-40E
- Height 54 in
- Standards ANSI Z21.86
- Opening Depth 2 in
- Vent Type Intake/Exhaust Extension Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # DVE1
- Zoro # G4541747
- UPC # 720968070104
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Height | 54 in |
Opening Depth | 2 in |
Vent Size | 2 in |
Opening Height | 2 in |
Outer Diameter | 2 in |
Opening Width | 3 1/4 in |
Vent Diameter | 2 in |
Vent Length | 54 in |
Details
Item | Intake/Exhaust Extension Kit |
For Use With | Mfr. No. DV-20E, DV-40E |
Standards | ANSI Z21.86 |
Vent Type | Intake/Exhaust Extension Kit |
Pattern Angle | 90 Degrees |
Vent Direction | Vertical |
Compatible with Product Type | Wall Furnaces |
Material | Rubber, Silicone, Stainless |
Compatible Mfr. Model Number | DV-20E, DV-40E |
Product Type | Venting For Gas Heaters |
Accessory Type | Intake/Exhaust Extension Kit |
Application | Dv Extension |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 4LFZ5, 4LFZ6, 4LGA4, 4LGA5, Compatible Mfr. Model Number DV-20E, DV-40E, Opening Height 2 in, Opening Width 3 1/4 in, Opening Depth 2 in, Mounting Type Surface, Vent Direction Vertical, Vent Length 54 in, Vent Diameter 2 in, Vent Size 2 in, Vent Type Intake/Exhaust Extension Kit, Material Rubber, Silicone, Stainless, Outer Diameter 2 in, Pattern Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 319830-402 Trap Condensate (319830-402)
- AMERICAN METAL FILTER 25 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102530)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG16)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- Empire Comfort Systems Heaters & Furnaces