Shop All Gas Wall Furnaces
Empire Comfort Systems
Gas Freestanding Floor Heater, Propane, Direct Vent Vent Type, Fan Forced Convection
Mfr # DV20ELP
Zoro # G4628285
original price:
$2,910.15
31% off
new price: $1,997.10
/ea
Free Shipping & Returns
$1,997.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Fan Forced Counterflow
- Gas Type LP
- BtuH Input 20,000
- BtuH Output 16,300
- Ignition Type Hot-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # DV20ELP
- Zoro # G4628285
- UPC # 720968062024
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 26 in |
Width | 37 in |
Manufacturers Warranty Length | 10 yr Limited on Combustion Chamber, 5 yr Parts, 2 yr Labor |
Depth | 15 3/4 in |
Overall Height | 26 in |
Overall Width | 37 in |
Vent Diameter | 3 1/2 in |
Overall Depth | 15 3/4 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 26 in x 37 in x 15 3/4 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 20,000 BtuH, Heating Capacity Output 16,300 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 3 1/2 in, Overall Height 26 in, Overall Width 37 in, Overall Depth 15 3/4 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow 350 cfm, Air Flow Direction Horizontal, Air Temperature Rise 150, Connection Size 1/2 in, Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, 1/6 HP, 208-230V, 1300 rpm (70021693)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- BERNER Left Blower Wheel, 33 in. L (29T450S012A-L33)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT25WLP)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT50WNAT)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT35WNAT)
- QMARK Painted Steel Front Wall Heater (SED1512)
- Empire Comfort Systems Gas Heaters & Accessories