Shop All Vented Gas Heaters
Empire Comfort Systems
Gas Fired Room Heater, 29-5/8 In. H
Mfr # RH50CLP
Zoro # G4566913
original price:
$1,716.75
14% off
new price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Input 50,000
- BtuH Output 35,000
- Vent 5 in
- Height 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # RH50CLP
- Zoro # G4566913
- UPC # 720968145208
- Country of Origin United States
- Category Vented Gas Heaters
Dimensions
Height | 29 5/8 in |
Width | 34 in |
Depth | 16 in |
Pipe Size Supply | 1/2 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, Limited 1 yr Parts |
Overall Width | 34 in |
Overall Height | 29 5/8 in |
Overall Dimensions - H x W x D | 29 5/8 in x 34 in x 23 3/16 in |
Vent Diameter | 5 in |
Connection Size | 1/2 in |
Overall Depth | 23 3/16 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 35,000 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 5 in, Overall Height 29 5/8 in, Overall Width 34 in, Overall Depth 23 3/16 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow Direction Horizontal, Air Temperature Rise 160, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 27 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- ILC Replacement For Airx 20X25X6Sg-Dustß Filter 3 Pack, 3PK (20X25X6SG-DUST?)
- PINE MOUNTAIN Fire Log 4 pk (800-000-869)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi (B1180S-3)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 18-3/8 In. D (RH35NAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 20 In. D (RH65BLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, NG (RH65CNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, LP (RH35LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, 37 In. W (RH25LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, 34 In. W (RH50BLP)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 35k BTU (3502921A)
- Empire Comfort Systems Heaters & Furnaces