Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Floor Pad, 1/2 In. H
Mfr # RH425
Zoro # G3491546
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RH50BNAT, RH50BLP, RH65BNAT, RH65BLP
- Height 1/2 in
- Includes 36 in x 21 in Pad
- Function Fire Protection for Rugs that may be Extremely Thick and Light-Color Tile that can Discolor
- Product Type Accessories for Gas Floor Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # RH425
- Zoro # G3491546
- UPC # 720968154255
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Height | 1/2 in |
Details
Item | Floor Pad |
For Use With | Mfr. No. RH50BNAT, RH50BLP, RH65BNAT, RH65BLP |
Includes | 36 in x 21 in Pad |
Function | Fire Protection for Rugs that may be Extremely Thick and Light-Color Tile that can Discolor |
Product Type | Accessories for Gas Floor Heaters |
Compatible Mfr. Model Number | RH50BLP, RH50BNAT, RH65BLP, RH65BNAT |
Accessory Type | Floor Pad |
Compatible with Product Type | Free-Standing Vented Gas Floor Heaters |
Description
Accessory Type Floor Pad, Compatible with Product Type Free-Standing Vented Gas Floor Heaters, Compatible Grainger Part Number 2NCR5, 2RCG8, 2RCH2, 2RCH5, Compatible Mfr. Model Number RH50BLP, RH50BNAT, RH65BLP, RH65BNAT, Function Fire Protection for Rugs that may be Extremely Thick and Light-Color Tile that can Discolor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4MJP5)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00007)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- THERNLUND Hs4 Commercial Power Venter For (HS4)
- Empire Comfort Systems Gas Heaters & Accessories