Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Automatic Blower, Top Mounting Type
Mfr # GWTB2W
Zoro # G3880591
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GWT-25, GWT-35, GWT-50
- Heater Voltage 120V AC
- Mounting Type Top
- Finish Powder Coated
- Includes White Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Comfort Systems
- MFR # GWTB2W
- Zoro # G3880591
- UPC # 720968989185
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Overall Depth | 4 in |
Overall Height | 4 7/16 in |
Overall Dimensions - H x W x D | 4 7/16 in x 12 1/2 in x 4 in |
Overall Width | 12 1/2 in |
Details
Item | Gas Wall and Ceiling Heater Blower |
For Use With | Mfr. No. GWT-25, GWT-35, GWT-50 |
Heater Voltage | 120V AC |
Mounting Type | Top |
Finish | Powder Coated |
Includes | White Case |
Speed Control | On/Off |
Voltage | 120 V AC |
Number of Speeds | 1 |
Air Flow | 100 cfm |
Compatible with Product Type | Wall Furnaces |
Compatible Mfr. Model Number | GWT-25, GWT-35, GWT-50 |
Product Type | Optional Blower |
Description
Product Type Optional Blower, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 48CH54, 48XH55, 48XH56, 48XH57, 48XH58, 48XH59, 4LGE4, 4LGE5, 4LGE6, 4LGE7, 4LGE8, 4LGE9, Compatible Mfr. Model Number GWT-25, GWT-35, GWT-50, Overall Height 4 7/16 in, Overall Width 12 1/2 in, Overall Depth 4 in, Number of Speeds 1, Voltage 120 V AC, Air Flow 100 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- ALL-FILTERS 16X20X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16202.10 4PK)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Remote Bulb Thermostat (GWRBT)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- MARADYNE Universal Bus Evaporator Blower, 12V-11 (TEC2005 (BH1300)
- Empire Comfort Systems Gas Heaters & Accessories