Shop All Vented Gas Heater Accessories
Empire Comfort Systems
Automatic Blower
Mfr # DRB1
Zoro # G4582234
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DV-25, DV-35, RH-25, RH-35
- Overall Depth 6 in
- Overall Height 8 1/2 in
- Number of Speeds 1
- Product Type Optional Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Comfort Systems
- MFR # DRB1
- Zoro # G4582234
- UPC # 720968050014
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Overall Depth | 6 in |
Overall Height | 8 1/2 in |
Overall Dimensions - H x W x D | 8 1/2 in x 14 3/16 in x 6 in |
Overall Width | 14 3/16 in |
Details
Item | Gas Wall and Ceiling Heater Blower |
For Use With | Mfr. No. DV-25, DV-35, RH-25, RH-35 |
Number of Speeds | 1 |
Product Type | Optional Blower |
Compatible with Product Type | Wall Furnaces |
Voltage | 120 V AC |
Air Flow | 100 cfm |
Compatible Mfr. Model Number | DV-25, DV-35, RH-25, RH-35 |
Description
Product Type Optional Blower, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 4LFZ9, 4LGA1, 4LGA2, 4LGA3, 4LGF4, 4LGF5, 4LGF6, 4LGF7, Compatible Mfr. Model Number DV-25, DV-35, RH-25, RH-35, Overall Height 8 1/2 in, Overall Width 14 3/16 in, Overall Depth 6 in, Number of Speeds 1, Voltage 120 V AC, Air Flow 100 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4006E1067 Manual Reset High (L4006E1067)
- UNIWELD Anti-Blowback Hose Adaptor, 1-1/4"L, Brass (EZABM90)
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVE2)
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- EMPIRE COMFORT SYSTEMS Vent Extension Kit (DVT2)
- MARADYNE Water Hose Splice, 5/8"/3/4" (2059)
- Empire Comfort Systems Vented Gas Heater Accessories