Shop All Concrete Mix
Empire Blended Products
Cement Colors Mix, 5 lb., Box, Cement blue
Mfr # 9014-5-0
Zoro # G2858972
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
- Color Cement blue
- For Use With To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
- Height 9 1/4 inch
- Material Cement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Blended Products
- MFR # 9014-5-0
- Zoro # G2858972
- Country of Origin United States
- Category Concrete Mix
Dimensions
Height | 9 1/4 inch |
Details
Item | Box of Rainbow Color,5 lb.,Cement Blue |
Application | To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement |
Color | Cement blue |
For Use With | To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies |
Material | Cement |
Description
Box of Rainbow Color,5 lb.,Cement Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE687406)
- OATEY Clear Cement For PVC 1 gal (31016V)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Ceement Red, 3 PK (M9015-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Brown, 2 PK (M9000-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber, 3 PK (M9013-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- Empire Blended Products Concrete Mix