Shop All Concrete Mix
Empire Blended Products
Cement Colors Mix, 5 lb., Box, Brownstone
Mfr # 9012-5-0
Zoro # G2859024
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
- Color Brownstone
- Material Cement
- For Use With To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
- Height 9 1/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Blended Products
- MFR # 9012-5-0
- Zoro # G2859024
- Country of Origin United States
- Category Concrete Mix
Dimensions
Height | 9 1/4 inch |
Details
Item | Box of Rainbow Color,5 lb.,Brownstone |
Application | To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement |
Color | Brownstone |
Material | Cement |
For Use With | To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies |
Description
Box of Rainbow Color,5 lb.,Brownstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 26 Gauge 10ft Galvanized Plumbers Tape (5244250)
- DEVCON Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray , (10050)
- BSC PREFERRED 3'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 3PK (T98818B3PK)
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, LP Green, 2 PK (M9004-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Brownstone, 2 PK (M9012-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, DC Brown (9000-5-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- Empire Blended Products Concrete Mix