Shop All Concrete Mix
Empire Blended Products
Cement Colors Mix, 5 lb., Box, Bright Red
Mfr # 9011-5-0
Zoro # G2858963
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Red
- Application To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
- Height 9 1/4 inch
- For Use With To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
- Material Cement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Blended Products
- MFR # 9011-5-0
- Zoro # G2858963
- Country of Origin United States
- Category Concrete Mix
Dimensions
Height | 9 1/4 inch |
Details
Item | Box of Rainbow Color,5 lb.,Bright Red |
Color | Bright Red |
Application | To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement |
For Use With | To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies |
Material | Cement |
Description
Box of Rainbow Color,5 lb.,Bright Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot Melt Adhesive, Clear, Bottle (2P-10-MED-10 OZ)
- SCOTCH Electrical Tape, 10RL/CT, Black PK (MMM6132BA10)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF3)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Blue, 2 PK (M9014-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber (9013-5-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Ceement Red, 3 PK (M9015-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Brownstone, 2 PK (M9012-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, LP Green, 2 PK (M9004-0-1)
- TENON Blend-Pro 50 lb. Pail (128230)
- Empire Blended Products Concrete Mix