Shop All Concrete Mix
Empire Blended Products
Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK
Mfr # M9001-1-0
Zoro # G2857064
product price: $17.49
/pk 3, $5.83/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
- Color DC BUFF
- For Use With To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
- Material Cement
- Height 5.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Blended Products
- MFR # M9001-1-0
- Zoro # G2857064
- Country of Origin United States
- Category Concrete Mix
Dimensions
Height | 5.5 inch |
Length | 3 inch |
Details
Item | Box of Rainbow Color,1 lb.,DC Buff,PK3 |
Application | To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement |
Color | DC BUFF |
For Use With | To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies |
Material | Cement |
Features | No effect on efflorescence but make it more noticable |
Description
Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE High Performance Foam & Fabric Adhesive, 20oz (303-1)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- OATEY PLUMBERS PUTTY 14OZ WHT (31166)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Salmon (5FVF9)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Ceement Red, 3 PK (M9015-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Brown, 2 PK (M9000-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- SAKRETE 50LB Fast Set Conc Mix (65305535)
- Empire Blended Products Concrete Mix