Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-JP427-1624 Frameless Free Floating Tempered Glass Art by EAD Art Coop - H-Usky
Mfr # TMP-JP427-1624
Zoro # G803766742
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-JP427-1624
- Zoro # G803766742
- UPC # 28201427167
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - H-Usky
Lovers of animals and fashion will simply adore this piece, which places a cute husky pup next to a trendy bag. The bag and pup have matching purples which will undoubtedly make people squeal at the cuteness. The dog biscuit with the name Hermes makes this particular piece all the more personal.
Features- Free Floating
- Tempered Glass
- Frame Style: Frameless
- Style: Contemporary, Modern
- Subject: Animals, Fashion
- Period: Modernism
- Dimension: 16 x 2 x 24.0 in.
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- MARIAN IMPORTS Marian Imports F53157 Moose Bronze Plated Resin Sculpture (53157)
- Empire Art Direct Wall Art & Decor