Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-JP425-1624 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Fancy Bones
Mfr # TMP-JP425-1624
Zoro # G103766671
product price: $78.05
/ea
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-JP425-1624
- Zoro # G103766671
- UPC # 28201425163
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Fancy Bones
This is clearly a pooch of distinction, being served a prize bone on a golden tray. This very fun and light-hearted image not only lovingly captures the expression of a very happy dog, but has a glamorous side between the gilded bone and opulent collar, not to mention the butler! A fun image for any room that's stylish but not too serious.
Features- Free Floating
- Tempered Glass
- Frame Style: Frameless
- Style: Contemporary, Modern
- Subject: Animals, Fashion
- Period: Modernism
- Dimension: 16 x 2 x 24.0 in.
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord (879863)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- Empire Art Direct Wall Art & Decor