Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-JP413-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Red Soles
Mfr # TMP-JP413-2020
Zoro # G303767119
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-JP413-2020
- Zoro # G303767119
- UPC # 28201413207
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Red Soles
A great choice for the trendy young person on the go, this image reflects both city life and the affection associated with a furry friend. The dog looks lovingly at the viewer, perched beside a pair of red and black stilettos- a great blend of the softer and sleeker sides of modern life. In the background, Paris sets the scene for fashion and fun.
Features- Free Floating
- Tempered Glass
- Frame Style: Frameless
- Style: Contemporary, Modern
- Subject: Animals, Fashion
- Period: Modernism
- Dimension: 20 x 2 x 20.0 in.
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Game Rocker 100 with Ohio State University with Buckeyes Block O Logo (XZGARO100-PSCOL11052)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Black (PFC2BK)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART Niya Christine 'Pink Abstract' Canvas Art, 14x19 (IC00408-C1419GG)
- Empire Art Direct Wall Art & Decor