Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-JP405-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Womans Best Friends 2
Mfr # TMP-JP405-2020
Zoro # G903767052
product price: $72.05
/ea
$72.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-JP405-2020
- Zoro # G903767052
- UPC # 28201405202
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Womans Best Friends 2
What more could a woman ask for Shoes, handbags, accessories and of course a tiny kitten- it's the perfect combination. This piece is playful and chic, with one of the cutest kitties in wall art history, playing with a new bracelet. Fans of fashion, shopping and furry friends will love this image, which is displayed frameless on floating art glass.
Features- Free Floating
- Tempered Glass
- Frame Style: Frameless
- Style: Contemporary, Modern
- Subject: Animals, Fashion
- Period: Modernism
- Dimension: 20 x 2 x 20.0 in.
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Slate (Mainspread)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- ORE INTERNATIONAL Ore International K336 43" Potter Pitcher Indoor/Outdoor Fountain (K336)
- Empire Art Direct Wall Art & Decor