Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-JP404-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Blue Ribbon
Mfr # TMP-JP404-2020
Zoro # G203767042
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-JP404-2020
- Zoro # G203767042
- UPC # 28201404205
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Blue Ribbon
Dog lovers will fall for this piece in moments. Fashion and cute pets coincide here as the dog perches beside a shopping bag and gift box. Shopping, cute pets and bold colors all feature in this piece, which is perfect for a trendy young person's room.
Features- Free Floating
- Tempered Glass
- Frame Style: Frameless
- Style: Contemporary, Modern
- Subject: Animals, Fashion
- Period: Modernism
- Dimension: 20 x 2 x 20.0 in.
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (B8871-BK)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- BOSS Reception Desk, 48" X (N168-M)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20230B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- TRADEMARK FINE ART Natalia Simongulashvili 'Without Choice' Canvas Art, 14x14 (1X00412-C1414GG)
- Empire Art Direct Wall Art & Decor