Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-EAD5306-2463 24 x 63 in. Females Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-EAD5306-2463
Zoro # G103764950
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-EAD5306-2463
- Zoro # G103764950
- UPC # 28201530621
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see beautiful imagery of colorful females, which is used to create this work of art.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Females
- Style: Contemporary
- Material: Tempered Glass
- Size: 24" x 63"
- Weight: 26.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- ZORO SELECT 21" W Roll File, White (4KH35)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- TRADEMARK FINE ART Preston 'Florida Beach Chairs Umbrellas' Canvas Art, 6x19 (EM0519-C619GG)
- Empire Art Direct Wall Art & Decor