Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-EAD3967-2448 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Crowd
Mfr # TMP-EAD3967-2448
Zoro # G703766514
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-EAD3967-2448
- Zoro # G703766514
- UPC # 28201396722
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Crowd
This busy image shows a crowded space bustling with people, who seem to be intently going about their business. Shot from high up, the piece takes on an almost scientific appearance, as we observe the people unseen. The colours worn by the subjects make for a scattered mosaic against a white field. Each person is captured in surprising detail, so the viewer can forever find new things to uncover.
Features- Frameless, free floating 0.3-inch thick tempered art glass
- Reverse UV printedin ultra high definition
- lever close to wall hangeras on reverse with two styrofoam bumpers to protect walls
- Reverse UV printed in ultra high definition; clever close to wall hangeras on reverse with two styrofoam bumpers to protect walls
- Vetro De Arte
- Style: Contemporary, Modern
- Subject: Cityscapes, People
- Dimension: 24 x 48 x 0.3 in.
- Weight: 20.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- Empire Art Direct Wall Art & Decor