Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-EAD1923B-6324 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Impact B
Mfr # TMP-EAD1923B-6324
Zoro # G103766398
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-EAD1923B-6324
- Zoro # G103766398
- UPC # 28201192324
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Impact B
This artful detail of a fossilized wood cross-section shows how wonderful and beautiful natures' creations can be. The tree this came from had been alive for literally hundreds of years and can decorate your walls for many more. Our Vetro de Arte collection is reverse UV printed on frameless free floating tempered glass. Each employs a unique pre-installed easy to use hanging assembly. Hang this work with its companion "Impact A".
Features- Frameless, free floating 0.3-inch thick tempered art glass
- Reverse UV printedin ultra high definition
- lever close to wall hangeras on reverse with two styrofoam bumpers to protect walls
- Reverse UV printed in ultra high definition; clever close to wall hangeras on reverse with two styrofoam bumpers to protect walls
- Vetro De Arte
- Style: Contemporary, Modern
- Subject: Abstract, Floral
- Shape: Horizontal
- Dimension: 63 x 24 x 0.3 in.
- Weight: 27.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- LEGO FLOWER BOUQET 756PC (10280)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- SIGNMISSION Farmers Market Arrow Decal Funny Home Decor 30in Wide (D-A-10-999875)
- Empire Art Direct Wall Art & Decor