Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-EAD1923A-6324 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Impact A
Mfr # TMP-EAD1923A-6324
Zoro # G803766353
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-EAD1923A-6324
- Zoro # G803766353
- UPC # 28201192317
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Impact A
This artful detail of a fossilized wood cross-section shows how wonderful and beautiful natures' creations can be. The tree this came from had been alive for literally hundreds of years and can decorate your walls for many more. Our Vetro de Arte collection is reverse UV printed on frameless free floating tempered glass. Each employs a unique pre-installed easy to use hanging assembly. Hang this work with its companion "Impact B".
Features- Frameless, free floating 0.3-inch thick tempered art glass
- Reverse UV printedin ultra high definition
- lever close to wall hangeras on reverse with two styrofoam bumpers to protect walls
- Reverse UV printed in ultra high definition; clever close to wall hangeras on reverse with two styrofoam bumpers to protect walls
- Vetro De Arte
- Style: Contemporary, Modern
- Subject: Abstract, Floral
- Shape: Horizontal
- Dimension: 63 x 24 x 0.3 in.
- Weight: 27.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- TRADEMARK FINE ART James Mcloughlin 'Beach Photography Xi' Canvas Art, 16x32 (WAG10747-C1632GG)
- Empire Art Direct Wall Art & Decor