Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-EAD0973-4832 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Plane Propeller
Mfr # TMP-EAD0973-4832
Zoro # G803766193
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-EAD0973-4832
- Zoro # G803766193
- UPC # 28201097346
- Country of Origin China
- Category Wall Art & Decor
Description
Frameless Free Floating Tempered Glass Art by EAD Art Coop - Plane Propeller
In this interesting piece, we see a close-up view of an old airplane propeller and engine compartment. You can clearly see the piston housings and bolts holding the propeller onto the rotor shaft. The propeller is a two-bladed model and appears to be made of wood. This means that the airplane is likely from the early days of flight in the early-to-mid twentieth century. What a wonderful addition this piece would make to the collection of any aviation enthusiast!
Specifications- Orientation: Horizontal
- Type: Fine Art
- Style: Contemporary, Modern
- Framed: Unframed
- Size: Large
- Weight: 28.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- Empire Art Direct Wall Art & Decor