Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-150762B-3838 38 x 38 in. Glod Abstract B Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-150762B-3838
Zoro # G203765147
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Art Direct
- MFR # TMP-150762B-3838
- Zoro # G203765147
- UPC # 28201115064
- Country of Origin China
- Category Wall Art & Decor
Description
This image has a striking contrast, vertically bisected by a band of white and gold, leaving grey and black landscapes on either side. The beauty of the formless interactions in this image is that the eye can find all manner of shapes and stories within; a mountain range with shadowy steps, or a clash of two alien oceans. There is both conflict and reconciliation in the flowing contours.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Glod Abstract B
- Style: Contemporary
- Material: Tempered Glass
- Size: 38" x 38"
- Weight: 26.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- MAG-MATE High Heat Rectangular Ceramic Magnet (BP0060)
- Empire Art Direct Wall Art & Decor