Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-128682-4832 48 x 32 in. Human Abstract Water Women I Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-128682-4832
Zoro # G103767111
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-128682-4832
- Zoro # G103767111
- UPC # 28201286825
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see different shades of green and blue come together to form an incredible abstract that resembles two women.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Human Abstract Water Women I
- Style: Contemporary
- Material: Tempered Glass
- Size: 48" x 32"
- Weight: 26.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- 123 CREATIONS Initial L hand painted tassel (CK094LL)
- Empire Art Direct Wall Art & Decor