Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-126409-3838 38 x 38 in. Street Store View Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-126409-3838
Zoro # G903766963
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-126409-3838
- Zoro # G903766963
- UPC # 28201264090
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see a local restaurant that you and your friends love to go to.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Street Store View
- Style: Contemporary
- Material: Tempered Glass
- Size: 38" x 38"
- Weight: 26.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Spiral Staircase V' Canvas Art, 18x18 (PH01361-C1818GG)
- Empire Art Direct Wall Art & Decor