Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-126382-3838 38 x 38 in. Beach Frond in Gold II Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-126382-3838
Zoro # G103766916
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-126382-3838
- Zoro # G103766916
- UPC # 28201263826
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see a golden Beach Frond displayed in front of a beautiful teal background.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Beach Frond in Gold II
- Style: Contemporary
- Material: Tempered Glass
- Size: 38" x 38"
- Weight: 26.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo Crop' Canvas Art, 14x19 (WAP03628-C1419GG)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- DEKORRA Artificial Rock Model, Fieldstone - Tall Wells (120-FS)
- Empire Art Direct Wall Art & Decor